Abbotsford
pas26252red

PASS & SEYMOUR 26252RED 15Amp 125V Heavy-Duty Decorator Spec Grade Receptacle Back & Side Wire, Red

Price $18.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26252RED

Description

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator, Heavy Duty
Grade Specification Size 1.322 L x .833 W x 3.813 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14 - 10 AWG
Material Nylon Color Red
Dielectric Strength 2000 V Dimensions 1.322 in L x 0.833 in W x 3.813 in H
Mounting Type Wall Temperature Rating -40 degrees C
Standards UL 498, cUL, CSA Certified Application Commercial
UPC 785007784565

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4200 - SKID - 4200