Abbotsford
pas26262hggry

PASS & SEYMOUR 26262HGGRY 15Amp 125V Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire, Grey

Price $53.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26262HGGRY

Description

Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:- RoHS Conformant- Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.- One-piece, brass, triple-wipe power contacts for lasting retention.- Heavy-duty compact design for easier installation and long lasting performance.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face.- Terminal compartments isolated from each other for positive conductor containment.- Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.- All devices fit standard #26 opening wall plate.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Receptacles
Grade Hospital Size 4.25 x 1.25 x 1.81 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 10-14 AWG
Material Thermoplastic Color Gray
Phase 3 Standards UL 498
Application Commercial and Residential Applications UPC 785007784787

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4200 - SKID - 4200