PASS & SEYMOUR 26342-RED 20Amp 125V Heavy-Duty Decorator Spec Grade Duplex Receptacle - Side Wire, Red
Description
FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. • One-piece, brass, triple-wipe power contacts for lasting retention. • Heavy-duty compact design for easier installation and long lasting performance. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • Terminal compartments isolated from each other for positive conductor containment. • All devices fit standard #26 opening wall plate. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy Duty |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Side Wired |
NEMA Rating | 5-20R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Red |
Terminal Connection | Screw Terminal | Dielectric Strength | 2000 V |
Dimensions | 1.322 in L x 0.833 in W x 3.813 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | Standards | UL 498, cUL, CSA Certified |
Application | Commercial | UPC | 785007785234 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |