Abbotsford
pas26352bk

PASS & SEYMOUR 26352BK 20Amp 125V Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire, Black

Price $11.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26352BK

Description

FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. • One-piece, brass, triple-wipe power contacts for lasting retention. • Heavy-duty compact design for easier installation and long lasting performance. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • Terminal compartments isolated from each other for positive conductor containment. • Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire. • All devices fit standard #26 opening wall plate. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator, Heavy Duty
Grade Specification Size 1.322 L x .833 W x 3.813 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Nylon
Color Black Finish Decor, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 33.58 mm W x 21.16 mm D x 83.34 mm H
Mounting Type Wall, Flush Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, cUL Listed, CSA Certified
Application Commercial Grade UPC 785007785364

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100