Abbotsford
pas26352chw

PASS & SEYMOUR 26352CHW 20Amp 125V NEMA 5-20R Decorator Half-Controlled Plug Load Duplex Receptacle, White

Price $13.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26352CHW

Description

This durable, dependable Plug Load receptacle is designed to help you meet ASHRAE energy standards. The controlled marking printed on the tough nylon face is both NEMA-approved and compliant with the National Electrical CodeĀ®.FEATURES AND BENEFITS:- NEMA approved controlled receptacle marking pad printed on the face of receptacle for superior abrasion resistance.- Features a factory broken split circuit tab allowing you to control half of the receptacle.- Can be used to control loads using the Wattstopper DLM system and other building control systems.- Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.- One-piece, brass, triple-wipe power contacts for lasting retention.- Heavy-duty compact design for easier installation and long lasting performance.- Impact-resistant nylon face.- Terminal compartments isolated from each other for positive conductor containment.- Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.- All devices fit standard #26 opening wall plate.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Half Controlled, Decorator
Grade Specification Amperage Rating 20 A
Material Plastic Color White
Finish Gloss Terminal Connection Screw Terminal
Mounting Type Flush, Screw UPC 785007032758

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400