PASS & SEYMOUR 26362HGRED 20A 125V NEMA 5-20R Heavy-Duty Decorator Hospital Grade Receptacle - Back & Side Wire, Red
Description
Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire 20amp 125volt RedFEATURES:- Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.- One-piece, brass, triple-wipe power contacts for lasting retention.- Heavy-duty compact design for easier installation and long lasting performance.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face.- Terminal compartments isolated from each other for positive conductor containment.- Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.- All devices fit standard #26 opening wall plate.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Decorator, Heavy Duty |
Grade | Heavy Duty Hospital | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-20R | Connection Type | Back Wire,Side Wire |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Red |
Finish | Matte | Wiring Configuration | Back and Side Wired |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x .833 in W x 3.813 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL498, cUL Listed, CSA Certified | Application | Commercial |
UPC | 785007785586 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |