PASS & SEYMOUR 3854 50Amp 120/250V 3-Pole/4-Wire NEMA 14-50R Straight Blade Power Outlet Surface Receptacle, Black
Description
FEATURES and BENEFITS:- Amps: 50A- Mounting: Surface Mount- Volts (AC): 125/250- Depth (US): 2.41"- Height (US): 5.65"- Width (US): 2.8"- RoHS Compliant - Quality Materials. - Durability. - Time-tested Design
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial, Specification | Size | 5.7 in |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Configuration | 14-50 | Connection Type | Wire Ground |
NEMA Rating | 14-50 | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Black |
Dimensions | 5.7 in | Mounting Type | Surface |
Standards | cULus Listed, UL 498 Listed, Federal Specification | Application | Industrial Spec Grade |
UPC | 785007792508 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1575 - SKID - 1575 |