PASS & SEYMOUR 388 30Amp 125/250VAC NEMA 10-30 3-Pole/3-Wire Straight Blade Receptacle, Black
Description
FEATURES AND BENEFITS:- Amps: 30A- Mounting: Surface Mount-Volts (AC): 125/250VAC- Depth (US): 2.41"- Height (US): 5.65"- Width (US): 2.8"- Quality Materials.- Durability.- Time-tested Design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial, Specification | Size | 5.7 in |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 10-30 | Connection Type | Non-Ground |
NEMA Rating | 10-30 | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Black |
Dimensions | 5.7 in | Mounting Type | Surface |
Standards | cULus Listed, UL 498 Listed, Federal Specification | Application | Industrial Spec Grade |
UPC | 785007492200 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1575 - SKID - 1575 |