Abbotsford
pas5262ai

PASS & SEYMOUR 5262AI 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory

Price $33.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262AI

Description

15Amp 125V 2-Pole/3-Wire Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory. FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass mounting strap with integral ground.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and back body.• Oversized #10 deep tri-drive head brass terminal and ground screws.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Line terminals accept #14 -- #10 AWG stranded or solid copper clad conductors.• Auto-ground clip assures positive ground.• Corrosion-resistant models have nickel-plated straps and contacts.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Extra Heavy-Duty, Industrial Spec-Grade Receptacle
Grade Industrial Size 1.625 in L x 0.9 in W x 3.281 in H
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Side Wire NEMA Rating 5-15R
Conductor Size 10-14 AWG Material Nylon
Color Ivory Dielectric Strength 2000 V
Temperature Rating -40 °C Standards cULus UL498, CSA C22.2 No. 42
Application Industrial Applications UPC 785007528053

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400