Abbotsford
pas5262ala

PASS & SEYMOUR 5262ALA 15Amp 125V NEMA 5-15R Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Light Almond

Price $32.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262ALA

Description

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Light Almond.FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass mounting strap with integral ground.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and back body.• Oversized #10 deep tri-drive head brass terminal and ground screws.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Line terminals accept #14 -- #10 AWG stranded or solid copper clad conductors.• Auto-ground clip assures positive ground.• Corrosion-resistant models have nickel-plated straps and contacts.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Hard Use
Grade Specification Size 4.25x1.25x1.81
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14 - 10 AWG
Material Thermoplastic Color Light Almond
Phase 3 Dielectric Strength 2000 V
Dimensions 4.25 x 1.25 x 1.81 in Mounting Type Wall
Standards UL 498, 1449 Application Residential/Commercial
UPC 785007528602

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400