PASS & SEYMOUR 5262BK 15Amp 125V NEMA 5-15R Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Black
Description
Hard Use Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES and BENEFITS:• RoHS Compliant• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Hard Use |
Grade | Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Black |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.780 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, CSA C22.2 No. 42 | Application | Commercial |
UPC | 785007526264 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |