Abbotsford
pas5262chw

PASS & SEYMOUR 5262CHW 15Amp 125V NEMA 5-15R Half-Controlled Plug Load Controllable Receptacle, White

Price $10.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262CHW

Description

These durable, dependable receptacles feature a permanently marked, differentiated solution that meets all necessary code requirements. The controlled receptacle marking printed on the face of the receptacle is both NEMA approved and compliant with the National Electrical Code®, CA Title 24, and ASHRAE Energy Efficiency Standard 90.1. This clear, permanent marking helps end-users differentiate controlled receptacles from others. Corrosion-resistant plated steel straps and high-strength nylon faces make these receptacles perfect for any hard use application. They feature one-piece, triple-wipe brass contacts for lasting retention. And screw-pressure-plate back wiring makes installation fast and easy.Features & Benefits:• Can be wired to any number of system-based or stand-alone plug load control solutions. • Factory-broken split-circuit tab allows for 50% plug load control to be achieved in one duplex receptacle. • Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.• Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Non-Reversing
Grade Commercial Amperage Rating 15 A
Material Plastic Color White
Finish Gloss Terminal Connection Screw
Mounting Type Flush UPC 785007038309

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100