Abbotsford
pas5362a

PASS & SEYMOUR 5362A 20Amp 125V NEMA 5-20R Industrial Extra Heavy-Duty Spec Grade Receptacle - Back & Side Wire, Brown

Price $37.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362A

Description

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Brown.FEATURES AND BENEFITS:• One-piece brass mounting strap with integral ground.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and back body.• Oversized #10 deep tri-drive head brass terminal and ground screws.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Line terminals accept #14 -- #10 AWG stranded or solid copper clad conductors.• Auto-ground clip assures positive ground.• Corrosion-resistant models have nickel-plated straps and contacts.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Type Extra Heavy-Duty
Grade Industrial Specification Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wired NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Nylon
Color Brown Dielectric Strength 2000 V
Contact Material Brass Dimensions 1-5/8 in L x 0.9 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 degrees C
Standards cULus, UL 498 Listed, CSA C22.2 No. 42 Certified Application For Industrial Use
UPC 785007528107

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400