Abbotsford
pas5362cdw

PASS & SEYMOUR 5362CDW 20Amp 125V NEMA 5-20R Dual-Controlled Plug Load Controllable Receptacle, White

Price $11.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362CDW

Description

These durable, dependable receptacles feature a permanently marked, differentiated solution that meets all necessary code requirements. The controlled receptacle marking printed on the face of the receptacle is both NEMA approved and compliant with the National Electrical CodeĀ®, CA Title 24, and ASHRAE Energy Efficiency Standard 90.1. This clear, permanent marking helps end-users differentiate controlled receptacles from others. Corrosion-resistant plated steel straps and high-strength nylon faces make these receptacles perfect for any hard use application. They feature one-piece, triple-wipe brass contacts for lasting retention. And screw-pressure-plate back wiring makes installation fast and easy.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Non-Reversing
Grade Commercial Amperage Rating 20 A
Material Plastic Color White
Finish Gloss Terminal Connection Screw
Mounting Type Flush UPC 785007038422

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400