Abbotsford
pas5362la

PASS & SEYMOUR 5362LA 20Amp 125V NEMA 5-20R Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Light Almond

Price $27.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362LA

Description

20Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire,FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Hard Use
Grade Specification Size 1.322 L x .780 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
NEMA Rating 5-20R Conductor Size 14 - 10 AWG
Material Nylon Color Light Almond
Finish Matte Dielectric Strength 2000 V
Dimensions 1.322 in L x 0.780 in W x 3.281 in H Mounting Type Wall
Temperature Rating -40 degrees C Standards UL 498, CSA C22.2 No. 42
Application Commercial UPC 785007194395

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400