![pas5652](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285468330.jpg?preset=medium)
PASS & SEYMOUR 5652 15A 125V NEMA 6-15R Hard Use Specification Grade Duplex Receptacle - Side Wire, Brown
Description
Hard use receptacles specification grade. Impact-resistant nylon face thermoplastic back body. Corrosion-resistant, plated steel strap locked in to face back body to resist pulling away from face/body assembly. 8 hole back wire terminals accept #10-14 AWG solid or stranded copper or copper-clad conductors (5252 series only). Terminal compartments isolated from each other for positive conductor containment. Easily accessible break-off tab on line contact for split circuit wiring. One-piece, triple-wipe brass power contact. Automatic grounding to metallic boxes.
Specifications
Brand Name | Legrand | Item Name | Duplex Receptacle |
Type | Impact-Resistant, Hard Use | Grade | Specification |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Connection Type | Back Wired | NEMA Rating | NEMA 6-15R |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Brown | Dimensions | 1.322 in W x 1.018 in D x 3.281 in H |
Standards | UL 498, FSUL, CSA C22.42M | UPC | 785007565201 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |