PASS & SEYMOUR 5662 15Amp 250V 2-Pole/3-Wire NEMA 6-15R Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Brown
Description
FEATURES AND BENEFITS: • RoHS Compliant • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • High strength nylon face. • Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors. • Eight back wire holes. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.78 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42, cULus Listed |
Application | Commercial Grade | UPC | 785007566208 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |