PASS & SEYMOUR 5850I 20Amp 250V NEMA 5-20R Commercial Spec Grade Duplex Receptacle - Side Wire, Ivory
Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 250volt, Ivory.FEATURES & BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacles |
Grade | Commercial | Size | 4.25x1.25x1.81 |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 14 - 10 AWG | Material | Thermoplastic |
Color | Ivory | Finish | Matte |
Phase | 3 | Dimensions | 4.25 x 1.25 x 1.81 in |
Mounting Type | Wall | Standards | UL 498, WC596 |
Application | Residential/Commercial | UPC | 785007585001 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |