PASS & SEYMOUR 5862 20Amp 250V NEMA 6-20R Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Brown
Description
FEATURES AND BENEFITS: • RoHS Compliant • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • High strength nylon face. • Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors. • Eight back wire holes. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Heavy-Duty, Spec-Grade Receptacle |
Grade | Specification | Size | 1.322 in L x .78 in W x 3.281 in H |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Side Wire | NEMA Rating | 6-20R |
Conductor Size | 10-14 AWG | Material | Nylon |
Color | Brown | Dielectric Strength | 2000 V |
Temperature Rating | -40 °C | Standards | cULus UL498, CSA C22.2 No. 42 |
Application | Commercial Applications | UPC | 785007549003 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |