Abbotsford
pas8200

PASS & SEYMOUR 8200 15Amp 125V NEMA 5-15R Extra Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire, Brown

Price $17.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8200

Description

15Amp 125V Extra Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • One-piece nickel-plated brass mounting strap with integral ground. • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. • Two drive screws anchor strap to back body and face. • Exclusive patented feature, circuit label on face allows permanent circuit identification. • .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and back body. • Oversized #10 deep tri-drive head brass terminal and ground screws. • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • External nickel-plated screw-presure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. • Line terminals accept #14 - #10 AWG stranded or solid copper-clad conductors. • Auto-ground clip assures positive ground. • Illuminated version features exclusive LED lamp with solder connection for long durable life (10-12 years).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Extra Heavy-Duty, Hospital Grade Receptacle
Grade Hospital Size 1.625 in L x 0.9 in W x 3.281 in H
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Side Wire NEMA Rating 5-15R
Conductor Size 10-14 AWG Material Nylon
Color Brown Dielectric Strength 2000 V
Temperature Rating -40 °C Standards cULus UL498, CSA C22.2 No. 42
Application Commercial Applications UPC 785007820065

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400