Abbotsford
pas8200blsp

PASS & SEYMOUR 8200BLSP 15Amp 125V NEMA 5-15R Hospital Grade Surge Protective Duplex Receptacle, Blue

Price $123.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8200BLSP

Description

Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. Impact-resistant thermoplastic exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dependable connection. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap around steel strap for structural integrity. Auto-ground is standard, for easier installation. External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw. Wave-soldered circuit board encapsulated in epoxy provides superior electrical, mechanical and thermal stability. Thermal protection in 3 modes. 3 18mm dual pack MOVs absorb up to 210 Joules of excess energy in each leg (L-N, L-G, N-G) with 13,000 amp current handling capability for full, equal and symmetrical protection. With 150V rating, each MOV is less susceptible to common spikes that degrade 130V varistors. Protection response time in less than one nanosecond.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protective Duplex Receptacle with Audible Alarm and LED Type Heavy Duty
Grade Hospital Size 1.70 L x 1.25 W x 3.75 H In
Voltage Rating 125 V Amperage Rating 15 A
Wattage Electrical power is expressed in Amps and Volts. Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Nylon Color Blue
Grounding Auto Dimensions 1.7 in L x 1-1/4 in W x 3-3/4 in H
Mounting Type Wall, Screw Temperature Rating -20 °C to 55 °C
Standards cUL, UL 1449, UL 498 Listed, CSA C22.2 No. 42 Certified, ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Listed Application For Commercial Use
UPC 785007193527

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600