PASS & SEYMOUR 8200HLA 15Amp 125V NEMA 5-15R Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire, Light Almond
Description
15Amp 125V Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Impact-resistant nylon face. • One-piece heat-treated triple-wipe brass power contacts. • Easily accessible break-off line contact connecting tab for split circuit wiring. • Corrosion-resistant, zinc-plated steel strap is locked in. • Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. • High strength thermoplastic back body. • Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. • Auto-ground clip assures positive ground. • Compact design for easy installation. • Tri-drive terminal and mounting screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Compact Design |
Grade | Heavy-Duty Hospital | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Light Almond |
Dielectric Strength | 2000 V | Contact Material | Brass |
Dimensions | 1.322 in L x 0.78 in W x 3.281 H | Mounting Type | Wall |
Temperature Rating | -40 °C | Standards | cULus Listed, CSA C22.2 No. 42, UL 498 Listed, Federal Specification |
Application | For Commercial Applications | UPC | 785007820140 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |