PASS & SEYMOUR 8200-HRED 15Amp 125V NEMA 5-15R Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire, Red
Description
15Amp 125V Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Impact-resistant nylon face. • One-piece heat-treated triple-wipe brass power contacts. • Easily accessible break-off line contact connecting tab for split circuit wiring. • Corrosion-resistant, zinc-plated steel strap is locked in. • Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. • High strength thermoplastic back body. • Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. • Auto-ground clip assures positive ground. • Compact design for easy installation. • Tri-drive terminal and mounting screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy Duty, Compact Design |
Grade | Hospital | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Red | Finish | Untreated |
Frequency Rating | 60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.5 mm W x 25 mm D x 83.3 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Grade | UPC | 785007820041 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |