Abbotsford
pas8300

PASS & SEYMOUR 8300 20Amp 125V NEMA 5-20R Extra Heavy-Duty Hospital Grade Receptacle - Back & Side Wire, Brown

Price $55.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8300

Description

20Amp 125V Extra Heavy-Duty Hospital Grade Receptacle - Back & Side Wire.FEATURES AND BENEFITS:• One-piece nickel-plated brass mounting strap with integral ground.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and back body.• Oversized #10 deep tri-drive head brass terminal and ground screws.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External nickel-plated screw-presure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Line terminals accept #14 - #10 AWG stranded or solid copper-clad conductors.• Auto-ground clip assures positive ground.• Illuminated version features exclusive LED lamp with solder connection for long durable life (10-12 years).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Extra Heavy Duty
Grade Hospital Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
NEMA Rating 5-20R Conductor Size 14 - 10 AWG
Material Nylon Color Brown
Dielectric Strength 2000 V Dimensions 1.625 in L x 0.9 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 degrees C
Standards cULus UL 498, CSA C22.2 No. 42 Application Commercial
UPC 785007830064

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400