![pas8300h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331976302.jpg?preset=medium)
PASS & SEYMOUR 8300-H 20Amp 125V NEMA 5-20R Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire, Brown
Description
FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant nylon face.• One-piece heat-treated triple-wipe brass power contacts.• Easily accessible break-off line contact connecting tab for split circuit wiring.• Corrosion-resistant, zinc-plated steel strap is locked in.• Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors.• High strength thermoplastic back body.• Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment.• Auto-ground clip assures positive ground.• Compact design for easy installation.• Tri-drive terminal and mounting screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Compact Design Receptacle | Type | Heavy Duty |
Grade | Hospital | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Finish | Matte |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.78 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498 Listed, CSA C22.2 No. 42 | Application | For Commercial Use |
UPC | 785007830019 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |