Abbotsford
pas88520la

PASS & SEYMOUR 88520LA 20Amp 125V 2-Pole/3-Wire radiant® Decorator Duplex Receptacle, Light Almond

Price $8.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:88520LA

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Tri-drive screws.• Side-access push wire release.• Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.

Specifications

Brand Name Legrand Item Name Straight Blade Duplex Receptacle
Type Decorator Material Thermoplastic
Color Brown Finish Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 32.77 mm W x 25.4 mm D x 96.83 mm H Mounting Type Flush, Screw
Standards NEMA Rated UPC 785007269000

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
Customers who bought this item also bought