![pas885la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350096650.jpg?preset=medium)
PASS & SEYMOUR 885LA 15Amp 125V 2-Pole/3-Wire NEMA 5-15R radiant Duplex Receptacle, Light Almond
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Tri-drive screws.• Side-access push wire release.• Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Self Grounding |
Grade | Residential/Commercial | Size | 4.2 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Material | Thermoplastic |
Color | Light Almond | Finish | Decor, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 32.77 mm W x 25.4 mm D x 96.83 mm H | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007008876 |
Packages
10 - UNIT - (10) | 200 - UNIT - 200 |