Abbotsford
pas885trsw

PASS & SEYMOUR 885TRSW 15Amp 125V NEMA 5-15R radiant Self-Grounding Tamper-Resistant Receptacle, White

Price $11.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885TRSW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES & BENEFITS:• Part of the radiant® collection.• Meets National Electrical Code Tamper-Resistant requirements.• Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier 12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 – #14 AWG solid wire.• Push wire accepts #14 AWG solid only.• Low profile face.• Auto-Ground clip assures positive ground to metal box.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type 2-Gang, Tamper-Resistant
Size 4.25 in Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Material Thermoplastic
Color White Finish Matte
Dimensions 1.3 in W Mounting Type Wall
Standards UL 498 Application Residential/Commercial
UPC 785007240634

Packages

10 - UNIT - (10) 200 - UNIT - 200 8000 - SKID - 8000