Abbotsford
pascrb5262bk

PASS & SEYMOUR CRB5262BK 15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire, Black

Price $5.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRB5262BK
Documents Documents

Description

15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Receptacles
Grade Construction Specification Size 1.322 L x .780 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14 - 10 AWG
Material Nylon Color Black
Terminal Connection Screw Terminal Dielectric Strength 2000 V
Dimensions 1.322 in L x 0.780 in W x 3.281 in H Mounting Type Wall
Temperature Rating -40 degrees C Standards UL 498, CSA C22.2 No. 42
Application Construction UPC 785007210187

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok