PASS & SEYMOUR CRB5262LA 15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire, Light Almond
Description
15Amp 125V Construction Specification Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacles |
Grade | Construction, Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Light Almond |
Finish | Matte | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.322 in L x 0.78 in W x 3.281 H |
Mounting Type | Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, CSA C22.2 No. 42, UL 498 Listed, Federal Specification | Application | For Construction |
UPC | 785007210170 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |