![pascrb5362](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970420.jpg?preset=medium)
PASS & SEYMOUR CRB5362 20Amp 125V Construction Spec Grade Duplex Receptacle - Back & Side Wire, Brown
Description
20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Straight Blade Receptacle |
Grade | Construction Specification | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
NEMA Rating | 5-20R | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Brown |
Finish | Matte | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 3.3 in H |
Mounting Type | Wall | Standards | UL 498 |
Application | Residential/Commercial | UPC | 785007210217 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |