Abbotsford
pascrb5362bk

PASS & SEYMOUR CRB5362BK 20Amp 125V Construction Spec Grade Duplex Receptacle - Back & Side Wire, Black

Price $16.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRB5362BK

Description

20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Construction Spec-Grade Receptacle
Size 1.322 in L x .78 in W x 3.281 in H Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back Wire,Side Wire
NEMA Rating 5-20R Material Nylon
Color Black Finish Matte
Dielectric Strength 2000 V Temperature Rating -40 °C
Standards UL 498, CSA C22.2 No. 42 Application Construction Applications
UPC 785007210255

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400