Abbotsford
pascrb5362i

PASS & SEYMOUR CRB5362I 20Amp 125V Construction Spec Grade Duplex Receptacle - Back & Side Wire, Ivory

Price $15.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRB5362I

Description

20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Corrosion-Resistant
Grade Construction Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Thermoplastic
Color Ivory Finish Matte
Grounding Grounding Contact Material Brass
Mounting Type Wall Standards UL 498 Listed
Application Residential and Commercial UPC 785007210224

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400