PASS & SEYMOUR CRB5362LA 20Amp 125V Construction Spec Grade Duplex Receptacle - Back & Side Wire, Light Almond
Description
20Amp 125V Construction Spec Grade Duplex Receptacle, Back & Side Wire.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacles |
Grade | Construction | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Wire Ground |
NEMA Rating | 5-20R | Conductor Size | 14 AWG |
Material | Thermoplastic | Color | Light Almond |
Finish | Matte | Dimensions | 3.3 in |
Mounting Type | Wall | Standards | cULus Listed, UL 498 Listed, Federal Specification |
Application | For Residential, Commercial | UPC | 785007210248 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |