PASS & SEYMOUR ARPS152M4 15Amp Energy-Saving On/Off Outlet, Magnesium
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard outlet and conserve energy when not in use.• The stylish adorne Energy-Saving On/Off Outlet features two plugs and allows you to stop the flow of power when you don't need it.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Straight Blade Duplex Receptacle | Type | Energy-Saving ON/OFF Outlet |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Magnesium |
Finish | Gloss | Phase | 1 |
Terminal Connection | Screw | Mounting Type | Box, Wall Duct, Screw |
Includes | Child-Protection, On/Off Switch | Standards | cULus Listed |
Application | Kitchens, Bathrooms, and Computer Rooms | UPC | 785007022728 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |