PASS & SEYMOUR ARPS15RF2M4 15Amp Wi-Fi Ready Outlet, Magnesium
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade a standard outlet into a smart lighting solution.• The adorne Wi-Fi Outlet lets you plug in a floor or table lamp and control it from a new location. Simply pair with one of our Wi-Fi Ready Remote Switches and enjoy the total control of Wi-Fi Ready lighting. • This stylish outlet features two plugs and an on/off switch to stop the flow of power when not needed and conserve energy.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Receptacle | Type | Wi-Fi Ready ON/OFF Outlet, Magnesium |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 Pole | Number of Wires | 3 |
Connection Type | Internal Pressure Plates | NEMA Rating | 5-15R |
Material | Thermoplastic | Color | Magnesium |
Phase | 1 | Mounting Type | Box |
Standards | cULus Listed | Application | Residential Applications |
UPC | 785007022964 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |