PASS & SEYMOUR ARTR153W4 15Amp 3-Module Plus-Size Tamper-Resistant Outlet, White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like space to plug in larger items, such as device chargers.• The adorne Plus-Size Outlet offers greater plug capacity to accommodate larger products and features a classic look.• With a patented shutter system, plugs are tamper-resistant to keep children protected.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Straight Blade Duplex Receptacle | Type | 3-Module, Plus-Size, Tamper-Resistant |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Thermoplastic | Color | White |
Finish | Matte | Phase | 1 |
Mounting Type | Box | Standards | cULus Listed |
Application | Residential Outlet | UPC | 785007022766 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |