Abbotsford
Final sale
pasartr152w8

PASS & SEYMOUR ARTR152W8 15Amp NEMA 5-15R adorne Tamper-Resistant Outlet, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARTR152W8

Description

Outlet is designed with a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. Configuration easily supports two plugs and offers the capacity of a standard 20A outlet. Pair with a 1-module nightlight, USB or paddle switch for more flexibility in one wall plate. Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. Shown in magnesium. Also available in classic white. Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. Complete your total designer look with options like a stunning adorne accent nightlight accessory. Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Duplex Outlet Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 NEMA Rating NEMA 5-15
Material Thermoplastic Color White
Grounding Self-Grounding Mounting Type In-Wall
Application Indoor UPC 785007022940

Packages

1 - UNIT - 1 8 - UNIT - 8