![pasig5262i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331979364.jpg?preset=medium)
PASS & SEYMOUR IG5262-I 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire, Ivory
Description
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• Triple-wipe brass contacts ensure lasting, positive contact with plug blades.• High-impact resistant nylon face resists impacts and scrapes.• Corrosion-resistant plated steel strap.• Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.• Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.322 L x .922 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Ivory | Dielectric Strength | 2000 V |
Grounding | Isolated Ground | Contact Material | Brass |
Dimensions | 1.322 in L x 0.922 in W x 3.281 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | Standards | UL 498 Listed, CSA C22.2 No. 42 |
Application | For Commercial Use | UPC | 785007045284 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |