Abbotsford
pasig6200

PASS & SEYMOUR IG6200 15A 125V Isolated Ground Duplex Receptacle, Orange

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG6200

Description

Receptacle duplex with isolated ground. Corrosion-resistant plated steel strap locked into back body. One-piece nickel-plated triple-wipe power contacts for lasting retention. Impact-resistant nylon face. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Internal screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Item Name Duplex Receptacle
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Connection Type Screw Terminal
Material Plastic Color Orange
Finish Untreated Frequency Rating 0 - 60 Hz
Dimensions 33.5 mm W x 22.22 mm D x 83.3 mm H Mounting Type Flush
UPC 785007662009

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $12.16 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok