Abbotsford
pasig8200red

PASS & SEYMOUR IG8200RD 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire, Red

Price $68.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG8200RD

Description

15Amp 125V Isolated Ground Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS:• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• Triple-wipe brass contacts ensure lasting, positive contact with plug blades.• High-impact resistant nylon face resists impacts and scrapes.• Corrosion-resistant plated steel strap.• Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.• Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.• Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Item Name Straight Blade Duplex Receptacle
Grade Hospital Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Back and Side Wired Conductor Size 14-10 AWG
Material Glass Filled Nylon Color Red
Grounding Isolated Contact Material Brass
Mounting Type Flush Standards UL Listed, NOM Certified, Federal Specification Classification 6233 01, RoHS Compliant

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100