Abbotsford
pasig8300

PASS & SEYMOUR IG8300 20Amp 125V Isolated Ground Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire, Orange

Price $78.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG8300

Description

Isolated Ground Heavy-Duty Hospital Grade Duplex Receptacle Back & Side Wire 20amp 125volt Orange.FEATURES AND BENEFITS:• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• Triple-wipe brass contacts ensure lasting, positive contact with plug blades.• High-impact resistant nylon face resists impacts and scrapes.• Corrosion-resistant plated steel strap.• Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.• Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Heavy Duty
Grade Hospital Size 1.322 L x .922 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
NEMA Rating 5-20R Conductor Size 14 - 10 AWG
Material Nylon Color Orange
Finish Enamel Painted, Gloss Terminal Connection Screw Terminal
Dielectric Strength 2000 V Grounding Isolated
Dimensions 1.322 in L x 0.922 in W x 3.281 in H Mounting Type Wall, Flush, Screw
Temperature Rating -40 degrees C Standards UL 498, CSA C22.2 No. 42
Application Commercial UPC 785007830347

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400