![pasig26262](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331953554.jpg?preset=medium)
PASS & SEYMOUR IG26262 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Spec Grade Receptacle, Orange
Description
15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Spec Grade Receptacle.FEATURES AND BENEFITS:- RoHS Compliant- IG symbol and Isolated Ground markings for easy identification and circuit delineation.- Triple-wipe brass contacts ensure lasting, positive contact with plug blades.- High-impact resistant nylon face resists impacts and scrapes.- Corrosion-resistant plated steel strap.- Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.- Plastic barrier isolates grounding terminal from mounting strap and metal boxes. -Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Isolated Ground, Heavy Duty, Decorator |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Orange | Finish | Matte |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 1.322 in L x 0.833 in W x 3.813 in H | Mounting Type | Wall, Screw |
Temperature Rating | -40 to 60 °C without Impact | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, CSA C22.2 No. 42 | Application | Commercial use |
UPC | 785007262629 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |