PASS & SEYMOUR IG26262BK 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Spec Grade Receptacle, Black
Description
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy-Duty |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Black |
Terminal Connection | Pressure Screw | Dielectric Strength | 2000 V |
Grounding | Isolated Ground | Contact Material | Brass |
Dimensions | 1.322 in L x 0.833 in W x 3.813 H | Mounting Type | Wall |
Temperature Rating | -40 °C | Standards | cULus Listed, CSA Certified, CSA C22.2 No. 42, Federal Specification, UL 498 |
Application | For Commercial Applications | UPC | 785007268744 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |