PASS & SEYMOUR IG26262-GRY 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Spec Grade Receptacle, Gray
Description
15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Spec Grade Receptacle, Gray.FEATURES AND BENEFITS:- RoHS Compliant- IG symbol and Isolated Ground markings for easy identification and circuit delineation.- Triple-wipe brass contacts ensure lasting, positive contact with plug blades.- High-impact resistant nylon face resists impacts and scrapes.- Corrosion-resistant plated steel strap.- Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.- Plastic barrier isolates grounding terminal from mounting strap and metal boxes.- Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Decorator, Heavy Duty, Corrosion-Resistant |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wire Type | Stranded or Solid | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wired |
NEMA Rating | NEMA 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon, Steel | Color | Gray |
Dielectric Strength | 2000 V | Grounding | Isolated |
Contact Material | Triple-Wipe Brass | Dimensions | 1.322 in L x 0.833 in W x 3.813 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, CSA C22.2 No. 42 | Application | For Commercial Use |
UPC | 785007262674 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |