PASS & SEYMOUR IG26262HGW 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, White.FEATURES AND BENEFITS:• RoHS Compliant• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• Triple-wipe brass contacts ensure lasting, positive contact with plug blades.• High-impact resistant nylon face resists impacts and scrapes.• Corrosion-resistant plated steel strap.• Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.• Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Isolated Ground, Heavy Duty, Decorator |
Grade | Hospital | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Finish | Untreated |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.5 mm W x 21.1 mm D x 96.7 mm H |
Mounting Type | Flush, Screw, Wall | Temperature Rating | -40 to 60 °C without Impact |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42, NEMA Rated |
Application | Commercial use | UPC | 785007242881 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |