PASS & SEYMOUR PS5262-I 15Amp 125V Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory
Description
Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Heavy-duty, brass strap for added strength and ground conductivity.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Strap tabs wrap around face to prevent strap from separating from face and back body.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• High strength nylon face.• Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors.• Eight back wire holes.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.322 L x .780 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Ivory |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.780 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | cULus UL 498, CSA C22.2 No. 42 | Application | Commercial |
UPC | 785007859850 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |