PASS & SEYMOUR PS8200H 15Amp 125V Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire, Brown
Description
15Amp 125V Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Tri-drive brass terminal screws. • Internal screw-presure-plate back and side wire capability. • Two back wire holes for more wiring flexibility. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Heavy-Duty, Hospital Grade Receptacle |
Grade | Hospital | Size | 1.322 in L x .78 in W x 3.281 in H |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Side Wire | NEMA Rating | 5-15R |
Conductor Size | 10-14 AWG | Material | Nylon |
Color | Brown | Dielectric Strength | 2000 V |
Temperature Rating | -40 °C | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Applications | UPC | 785007860092 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |