Abbotsford
pasps8200hi

PASS & SEYMOUR PS8200HI 15Amp 125V Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire, Ivory

Price $42.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS8200HI

Description

15Amp 125V Heavy-Duty Hospital Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • Heavy-duty, brass strap for added strength and ground conductivity. • .032 inch thick, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around face to prevent strap from separating from face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Tri-drive brass terminal screws. • Internal screw-presure-plate back and side wire capability. • Two back wire holes for more wiring flexibility. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Heavy Duty
Grade Hospital Size 1.322 L x .780 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
NEMA Rating 5-15R Conductor Size 14 - 10 AWG
Material Nylon Color Ivory
Dielectric Strength 2000 V Dimensions 1.322 in L x 0.780 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 degrees C
Standards UL 498, CSA C22.2 No. 42 Application Commercial
UPC 785007860078

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok