Abbotsford
paspt5262a

PASS & SEYMOUR PT5262A 15Amp 125V NEMA 5-15R PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle, Brown

Price $39.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5262A

Description

15Amp 125V PlugTail™ Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle.FEATURES AND BENEFITS:• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Receptacles
Grade Industrial Size 1.625 in L x 0.866 in W x 3.281 in H
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 14-12 AWG
Material Nylon Color Brown
Dielectric Strength 2000 V Temperature Rating -40 °C
Standards cULus UL498 Application Commercial Applications
UPC 785007860139

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400